Shop All Hex Head Cap Screws
Factory Cat
Hex Head Cap Screw, Stainless Steel, 1-1/2 in L
Mfr # H-0172248
Zoro # G709920996
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Factory Cat
- MFR # H-0172248
- Zoro # G709920996
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0461-188)
- ZORO SELECT Class 10.9, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 5 PK (M04100.270.0180)
- ZORO SELECT #6-32 x 1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.013.0050)
- DEWALT Pin Drive Anchors (50310-PWR)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5-3/4 in L, 10 PK (U04104.037.0575)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 8-1/2 in L (U01200.112.0850)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U08210.050.0300)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (M01210.200.0050)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 10 PK (U55000.037.0350)
- NEWPORT FASTENERS Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 120 PK (225512-120)
- Factory Cat Hex Head Cap Screws