Shop All Hook & Loop Straps
Factor 55
Static Strap, 20", 1" Wd, Black
Mfr # 00071-2
Zoro # G007161404
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 20"
- Hook and Loop Shape Strap
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Factor 55
- MFR # 00071-2
- Zoro # G007161404
- UPC # 12748094104
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Width | 1" |
Length | 20" |
Details
Item | Static Strap |
Hook and Loop Shape | Strap |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 5/8"-11, 25 PK (V230 5/8-25)
- MIDWEST FASTENER 1/8" x 2-9/16" Zinc Plated Steel Hitch Pin Clips 100PK (50273)
- ZORO SELECT Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 25/64 in Ht, 50 PK (U11610.043.0001)
- TORQUEMASTER Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 10 PK (55228)
- RIP-TIE Back-to-Back Strap, No Adhesive, 30 in, 1 in Wd, Black (N-30-1PK-BK)
- VELCRO BRAND Straps, Self-Grip, 3/4x75 ft., Black, 75', 3/4" Wd, Black (VEL132)
- BULLDOG WINCH Cinch Strap, No Adhesive, Black (20338)
- FASTENATION Cinch Strap, No Adhesive, 18 in, 2 in Wd, Neon Yellow, 10 PK (2X18NYCAM)
- VESTIL Back-to-Back Strap, No Adhesive, 16 in, 1-1/4 in Wd, Black, 25 PK (STRAPA-16)
- WRAP-IT Cinch Strap, No Adhesive, 12 in, 2 in Wd, Black, 8 PK (A708-12B)
- WRAP-IT Back-to-Back Strap, No Adhesive, 9 in, 1 in Wd, Black, 10 PK (A710-09B)
- Factor 55 Hook & Loop Straps