Shop All Socket Extensions
This Product is Discontinued
Facom
Wobble Socket Extension 1/2" Dr, 5 in L, 1 Pieces, Satin (Discontinued)
Mfr # FT-S.210S
Zoro # G5050717
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Overall Length 5 in
- Finish Satin
- Number of Pieces 1
- For Use With 1/2 in Drive Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FT-S.210S
- Zoro # G5050717
- UPC # 662679993085
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 5 in |
Details
Finish | Satin |
Number of Pieces | 1 |
For Use With | 1/2 in Drive Sockets |
Item | Wobble Socket Extension |
Features | Resilient Ring |
Description
Wobble Socket Extension, Overall Length 5 in, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.