Shop All Bolt & Screw Extractors
Facom
Stud Extractor, Cam/Roller, 8mm, 1/2 in Dr
Mfr # FA-287B.8
Zoro # G4822011
original price:
$37.09
9% off
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Type Internal Cam/Roller
- For Removing Studs, Bolts, Screws Up to 5/16"
- Drive Size (In.) 1/2
- Application Designed to Grip Studs Using Cam Assemblies
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Facom
- MFR # FA-287B.8
- Zoro # G4822011
- UPC # 662679983512
- Country of Origin France
- Category Bolt & Screw Extractors
Dimensions
Size | 8mm |
Drive Size (In.) | 1/2 |
Overall Length (In.) | 2-3/4 |
For Bolt Size | 8.00mm |
Drive Size | 1/2 in |
Overall Length | 2 3/4 in |
Details
Item | Stud Extractor |
Type | Internal Cam/Roller |
For Removing Studs, Bolts, Screws | Up to 5/16" |
Application | Designed to Grip Studs Using Cam Assemblies |
Material | Steel |
Features | Full Polish |
Impact Rated | No |
Extractor Type | Stud Extractor |
Material - Machining | High Speed Steel |
Drive Type | Hex |
Description
Stud Extractor, Extractor Type Stud Extractor, For Bolt Size 8.00mm, Material - Machining High Speed Steel, Overall Length 2 3/4 in, Drive Size 1/2 in, Drive Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2 Inch x 10 Feet Dust Hose, Clear with Black Helix (11283)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool MWT-657N Needle Nose Utility Snip (MWT-657N)
- TOUGH GUY 7 1/2In HD Cove Trowel with 1In Radius (3YPD6)
- VEGA Impactech Torx 25 Power Bit x 2 (P150T25A)
- FACOM Stud Extractor, Cam/Roller, 10mm, 1/2 in Dr (FA-287B.10)
- FACOM Stud Driver/Extractor Set, 5 Pc, 1/2 Dr (FA-287B.JS5)
- FACOM Stud Extractor, Cam/Roller, 6mm, 1/2 in Dr (FA-287B.6)
- L.H. DOTTIE L.H. Dottie #0 - #3 ProExtract-It Bit (GB03R)
- CLEVELAND Screw Extractor 192 Cleveland #7 (Drill Size 17/32") (C53657)
- WALTON 3/8 (9/10Mm) 4-Flute Extra Fingers (12374)
- C.H. HANSON Hex Head Multi-Spline Screw Extractor, 3 (HAN53203)
- Facom Bolt & Screw Extractors