Shop All Bolt & Screw Extractors
Facom
Stud Driver/Extractor Set, 5 Pc, 1/2 Dr
Mfr # FA-287B.JS5
Zoro # G1089234
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Knurled
- For Removing Studs, Bolts, Screws Yes
- Drive Size (In.) 1/2
- Small End Dia. (In.) 1-1/16
- Large End Dia. (In.) 1-1/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FA-287B.JS5
- Zoro # G1089234
- UPC # 662679983574
- Country of Origin Japan
- Category Bolt & Screw Extractors
Dimensions
Size | 6 to 10mm |
Drive Size (In.) | 1/2 |
Small End Dia. (In.) | 1-1/16 |
Large End Dia. (In.) | 1-1/16 |
Overall Length (In.) | 2-15/16 |
For Bolt Size | 6.00 to 10.00mm |
Drive Size | 1/2 in |
Socket Size Range | M6 to M10 |
Standard Socket Size | M10, M6, M7, M8, M9 |
Standard Socket Style/Size | Standard 4 Point: M6, M7, M8, M9, M10 |
Socket Size | M10, M6, M7, M8, M9 |
Description
Screw Extractor Set, Standard Socket Count/Style (5) 4 Point, Standard Socket Style/Size Standard 4 Point: M6, M7, M8, M9, M10, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, 4-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO TOOLS 1/2" Drive SAE, 19 pcs (A4003SR)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10-10')
- WESTWARD Hammer, Wood Rip (4YR60)
- DRILL AMERICA m38x1.5 HSS Metric Hand Tap (DWTSMT38X1.5)
- FACOM Stud Extractor, Cam/Roller, 8mm, 1/2 in Dr (FA-287B.8)
- FACOM Stud Extractor, Cam/Roller, 10mm, 1/2 in Dr (FA-287B.10)
- FACOM Stud Extractor, Cam/Roller, 6mm, 1/2 in Dr (FA-287B.6)
- EAZYPOWER One Way Screw Remover, No.18 to No.20 (88256)
- TENG TOOLS 2300 1/2" Drive Stud Extractor (2300)
- ZORO SELECT One Way Screw Removal Tool, Size #8, #10 (151450)
- DRILL AMERICA #6 Carbon Steel Screw Extractor (DEWEZ6)
- Facom Bolt & Screw Extractors