Shop All Utility Knives
Facom
Skinning Knife Angled, 7 1/2 in L
Mfr # FT-1820.AVSE
Zoro # G4538974
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Cushion Grip
- Overall Length 7 1/2 in
- Adjustable Manual
- Includes Blade Sheath
- Standards VSE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Facom
- MFR # FT-1820.AVSE
- Zoro # G4538974
- UPC # 662679983710
- Country of Origin France
- Category Utility Knives
Dimensions
Overall Length | 7 1/2 in |
Blade Length | 2 in |
Overall Length Range | 6 - 8 in |
Details
Handle Type | Cushion Grip |
Adjustable | Manual |
Includes | Blade Sheath |
Standards | VSE |
Handle Material | Bi-Material |
Features | Thick Blade |
Functions | Strip Only |
Cable Type | Solid and Stranded |
Blade Type | Angled |
Item | Skinning Knife |
Insulated | No |
Tether Capable | Tether Capable |
Application | For Working On Live Electrical Components |
Blade Material | Steel |
Color | Orange/White |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Blade Style | Angled with Flat Tip |
For Wire/Cable Type | Solid Wire, Stranded Wire |
Handle Style | Cushion Grip |
Tether Ready | Yes |
Safety Features | Insulated |
Description
This Facom FT-1820.AVSE Skinning Knife is a useful tool for any type of work that requires you to strip the insulation from wires and cables. The angled blade on this skinning knife makes it easy to get into tight spaces. The cushion grip handle offers added comfort and control when using the utility knife. This 7 1/2 in. long skinning knife has a bi-material handle, which means it can be used with or without gloves. It comes with a standard tether, but is also capable of being tethered with cable solid or stranded type cable if required by your job requirements. The Facom FT-1820 AVSE Skinning Knife is a quality tool that will serve you well in all your jobsite needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Tap Sets, 2-3/8" L, #12-24 Tap Thread Size (15386)
- MILWAUKEE TOOL 3/8" Drive Socket Set Metric 32 pc. Pieces 6 mm to 19 mm , Chrome (48-22-9508)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Length of Cut: 5/8" (71408-C4)
- LENOX Band Saw Blade, 7 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80186D2B72260)
- DEXTER RUSSELL Sandwich Spreader 3 In, Polypropylene 7" L (31652)
- SLICE Utility Knife, Retractable 6 1/2 in L (10493)
- HYDE Hyde Tools 10450 Contour Scraper Kit - 6 Blades (5075304)
- OLFA Utility Knife Utility, 6 1/2 in L (L-5)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (RZ3)
- OLFA Safety Blade 3 in L, 5 PK (SKB-2/5B)
- STANLEY Safety Knife Safety Blade, 6 in L (FMHT10369)
- Facom Utility Knives