Shop All Open End Wrenches
Facom
Short Satin Angle Open-End Wrench - 6 mm
Mfr # FM-34.6
Zoro # G4822851
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Short Shanks and Slim Heads, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees , 75 Degrees
- Wrench Head Sizes 6 mm
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FM-34.6
- Zoro # G4822851
- UPC # 662679981501
- Country of Origin France
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 6 mm |
Head Size | 6 mm |
Overall Length | 3 5/32 in |
Size | 6mm |
Wrench Length Style | Standard |
Overall Width | 19/32 in |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 6 mm, Overall Length 3 5/32 in, 15 Degrees , 75 Degrees , Head Thickness 7/64 in, 1/8 in, Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J61002)
- DAVIES Smooth Knob, Clamp Knob, 10-32 Size, 0.57"L, GP Phenolic (2720)
- PROTO 3/8 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (J7224M)
- ZORO SELECT Power Bit, SAE, 1/4", Hex, #2/#2, 2", PK2 (906643-PR)
- FACOM Short Satin Angle Open-End Wrench - 7 mm (FM-34.7)
- FACOM Open End Wrench, Satin, 14x15mm, 8-17/64 in (FM-31.14X15)
- FACOM Open End Wrench, Black, 32mm x 11-7/32 in (FM-45.32)
- FACOM Open End Wrench, Satin, 8 x 9mm, 3-1/2 in (FM-22.8X9)
- FACOM Short Satin Angle Open-End Wrench - 14 mm (FM-34.14)
- FACOM Open End Wrench, Satin, 10 x 11mm, 3-7/8 in (FM-22.10X11)
- FACOM Short Satin Angle Open-End Wrench - 15 mm (FM-34.15)
- Facom Wrenches