Shop All Open End Wrenches
Facom
Short Satin Angle Open-End Wrench - 17 mm
Mfr # FM-34.17
Zoro # G4822833
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 17mm
- Features Corrosion Resistance and a Slip Resistant Grip, Short Shanks and Slim Heads, Standard Open End Configuration
- Finish Satin
- SAE or Metric Metric
- Head Angle 15 Degrees , 75 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FM-34.17
- Zoro # G4822833
- UPC # 662679981617
- Country of Origin France
- Category Open End Wrenches
Dimensions
Size | 17mm |
Head Size | 17 mm |
Wrench Head Sizes | 17 mm |
Overall Length | 5 33/64 in |
Overall Width | 1 19/64 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 17 mm, Overall Length 5 33/64 in, 15 Degrees , 75 Degrees , Head Thickness 11/64 in, 3/16 in, Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASEPLEX Replaceable Hammer Tip, 1-3/16In, White (3988030)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 1" (80508)
- MAYHEW PRO Cold Chisel, 3/4 in. x 7 in., Steel, BO (10212)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK Sectional Drum Machine for 5/16”-5/8” Cables (2775-211)
- FACOM Short Satin Angle Open-End Wrench - 15 mm (FM-34.15)
- FACOM Short Satin Angle Open-End Wrench - 6 mm (FM-34.6)
- FACOM Open End Wrench, Black, 65mm x 18-1/2 in (FM-45.65)
- FACOM Open End Wrench, Black, 32mm x 11-7/32 in (FM-45.32)
- FACOM Short Satin Angle Open-End Wrench - 5.5 mm (FM-34.5.5)
- FACOM Short Satin Angle Open-End Wrench - 13 mm (FM-34.13)
- GEARWRENCH 13 Piece 72-Tooth 12 Point Reversible Ratcheting Combination SAE Wrench Set (9509N)
- Facom Open End Wrenches