Shop All Open End Wrenches
Facom
Short Satin Angle Open-End Wrench - 16 mm
Mfr # FM-34.16
Zoro # G4822824
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Short Shanks and Slim Heads, Standard Open End Configuration
- Finish Satin
- SAE or Metric Metric
- Head Angle 15 Degrees , 75 Degrees
- Standards ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Facom
- MFR # FM-34.16
- Zoro # G4822824
- UPC # 662679981600
- Country of Origin France
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 16 mm |
Head Size | 16 mm |
Overall Length | 5 33/64 in |
Overall Width | 1 19/64 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 16 mm, Overall Length 5 33/64 in, 15 Degrees , 75 Degrees , Head Thickness 11/64 in, 3/16 in, Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMN, 2, Carbide (TPMN322-AC8025P)
- MILWAUKEE TOOL 6" 18 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8784)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017M)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 21 300 SBA)
- FACOM Open End Wrench, Black, 50mm x 16-23/32 in (FM-45.50)
- FACOM Open End Wrench, Satin, 14x15mm, 8-17/64 in (FM-31.14X15)
- FACOM Short Satin Angle Open-End Wrench - 7 mm (FM-34.7)
- FACOM Short Satin Angle Open-End Wrench - 14 mm (FM-34.14)
- FACOM Open End Wrench, Satin, 6 x 7mm, 5-53/64 in (FM-31.6X7)
- FACOM Open End Wrench, Black, 65mm x 18-1/2 in (FM-45.65)
- CAPRI TOOLS 12mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11912)
- Facom Open End Wrenches