Shop All Open End Wrenches
Facom
Short Satin Angle Open-End Wrench - 12 mm
Mfr # FM-34.12
Zoro # G4822666
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Short Shanks and Slim Heads, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees , 75 Degrees
- Wrench Material Steel
- Wrench Shape Straight
Product Information
- Brand Facom
- MFR # FM-34.12
- Zoro # G4822666
- UPC # 662679981563
- Country of Origin Italy
- Category Open End Wrenches
Dimensions
Size | 12mm |
Overall Length | 3 15/16 in |
Head Size | 12 mm |
Wrench Head Sizes | 12 mm |
Wrench Length Style | Standard |
Overall Width | 1 1/16 in |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 12 mm, Overall Length 3 15/16 in, 15 Degrees , 75 Degrees , Head Thickness 9/64 in, 5/32 in, Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in Needle Nose Plier, Side Cutter Plastic Coated Handle (26 11 200)
- UNIBOR 1/4in-3/4in Multicut Impact Shank Step Drill (06X2EIMP)
- HHIP Hex ER-25 Collet Block (3900-5127)
- INGERSOLL-RAND Ingersoll Rand W7150-K1 1/2" 20V Hi-Torque Cordless Impact Wrench Kit 1 Battery 3.0Ah (W7150-K1)
- FACOM Short Satin Angle Open-End Wrench - 14 mm (FM-34.14)
- FACOM Short Satin Angle Open-End Wrench - 15 mm (FM-34.15)
- FACOM Engineer Wrench 41 mm (FM-45.41)
- FACOM Open End Wrench, Black, 34mm x 12-5/32 in (FM-45.34)
- FACOM Short Satin Angle Open-End Wrench - 13 mm (FM-34.13)
- FACOM Open End Wrench, Satin, 6 x 7mm, 5-53/64 in (FM-31.6X7)
- FACOM Open End Wrench, Satin, 18x19mm, 9-27/32 in (FM-31.18X19)
- Facom Wrenches