Shop All Spanner Wrenches
Facom
Round Pin Replacements, L 1-3/16 in., Weight: 0.05 lb
Mfr # FA-117.E2
Zoro # G9968682
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 3/16 in
- Wrench Material Steel
- Pin Dia. 1/4 in 5/16 in
- Pin Length 19/32 in
- Standards GGG-W-665C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FA-117.E2
- Zoro # G9968682
- UPC # 662679982447
- Country of Origin Taiwan, Province of China
- Category Spanner Wrenches
Dimensions
Overall Length | 1 3/16 in |
Pin Dia. | 1/4 in 5/16 in |
Pin Length | 19/32 in |
Pin Diameter | 1/4 in, 5/16 in |
Details
Item | Round Pin Replacements |
Wrench Material | Steel |
Standards | GGG-W-665C |
Finish | Satin |
Application | Round Wrench Pins |
Material | Alloy Steel |
Compatible Mfg. Model Number | Mfr. No. FA-117.B |
Pin Shape | Round |
Nonsparking | No |
Corrosion Resistant | Yes |
Weight | 0.05 lb |
Description
Round Pin Replacements, Alloy Steel, Satin, Compatible Mfg. Model Number Mfr. No. FA-117.B, Pin Diameter 1/4 in, 5/16 in, Pin Length 19/32 in, Overall Length 1 3/16 in, Round, Corrosion Resistant Yes, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Long Alignment Punch, 1/4 Tip, 18 In L (2AJB7)
- BON TOOL Bon 62-345 Edger Curvend 6X4 1/2"r 5/8"l Comfort Grip Handle (62-345)
- URREA 1" drive 6-point short impact socket 1-7/16" (10023)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2030)
- FACOM Adj. Hook Spanner Wrench, L 650mm (FA-119.3/4)
- FACOM Precision Adjustable Pin Spanner Wrench 1" (FA-116.50)
- FACOM Round Pin Replacements, L 1-3/16 in. (FA-126.E120)
- FACOM Hinged Hook Spanner Wrench 80-120 mm (FA-125A.120)
- FACOM Adjustable Heavy-Duty Hook Wrench 7" (FA-115A.200)
- FACOM Hinged Pin Spanner Wrench, L 345mm (FA-126A.120)
- AMPCO SAFETY TOOLS Fixed Spanner Wrench, L 11-1/4 in. (7420)
- Facom Wrenches