Shop All Spanner Wrenches
Facom
Round Pin Replacements, L 1-3/16 in.
Mfr # FA-126.E120
Zoro # G9968655
original price:
$7.79
5% off
new price: $7.39
/pr
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 3/16 in
- Wrench Material Steel
- Pin Dia. 1/4 in
- Pin Length 19/32 in
- Standards GGG-W-665C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FA-126.E120
- Zoro # G9968655
- UPC # 662679982355
- Country of Origin Taiwan, Province of China
- Category Spanner Wrenches
Dimensions
Overall Length | 1 3/16 in |
Pin Dia. | 1/4 in |
Pin Length | 19/32 in |
Pin Diameter | 1/4 in |
Details
Item | Round Pin Replacements |
Wrench Material | Steel |
Standards | GGG-W-665C |
Finish | Satin |
Application | Round Wrench Pins |
Material | Alloy Steel |
Weight | 0.04 lb |
Nonsparking | No |
Compatible Mfg. Model Number | Mfr. No. FA-126A.35, FA-126A.50, FA-126A.80, FA-126A.120 and FA-126A |
Corrosion Resistant | Yes |
Pin Shape | Round |
Description
For a high-quality wrench that is built to last, the Facom FA-126. E120 Round Pin Replacements is your best bet. It has a total length of 1 3/16 in., and is compatible with several different manufacturers' models. The round pin replacements have a satin finish and are made from alloy steel. With a 1/4 in. pin diameter, these round wrenches have a 19/32 in. long pin length, as well as 0.04 lb weight each. They are compatible with Grainger part numbers 36T998, 36T997, 36T999 and 36U001.. If you're looking for quality tools to get the job done right, then look no further than the Facom FA-126E120 Round Pin Replacements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91106)
- DRILL AMERICA 37/64"-28 HSS Plug Hand Tap (.578-28 Tap) (DWTST37/64-28P)
- KRAFT TOOL Bull Float, Rnd, 12 x 60 in, Blue Steel (CC749-01)
- BOSCH Plug Tap, 16 Drill Bit Combo Set, PK3 (BDT1224)
- FACOM Precision Adjustable Pin Spanner Wrench 1" (FA-116.50)
- FACOM Adj. Hook Spanner Wrench, L 360mm (FA-115A.100)
- FACOM Adj. Hook Spanner Wrench, L 650mm (FA-119.3/4)
- FACOM Hinged Pin Spanner Wrench, L 280mm (FA-126A.80)
- FACOM Hinged Pin Spanner Wrench, L 345mm (FA-126A.120)
- FACOM Adj. Hook Spanner Wrench, L 215mm (FA-115A.50)
- BETA Hook Wrench w/Round Nose, 35-50mm (000990335)
- Facom Wrenches