Shop All Punch & Chisel Sets
This Product is Discontinued
Facom
Punch and Chisel Set, 7 Pieces, Steel (Discontinued)
Mfr # FA-MOD.CG1
Zoro # G5047183
This Product is Discontinued
Key Features
- Number of Pieces 7
- Material Steel
- Features Sheathed
- Length 180 to 220mm (7-1/16 to 8-21/32 in)
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FA-MOD.CG1
- Zoro # G5047183
- UPC # 662679992606
- Country of Origin France
- Category Punch & Chisel Sets
Dimensions
Length | 180 to 220mm (7-1/16 to 8-21/32 in) |
Sizes Included | Drift Punches-12, 14, 16mm, Flat Chisels-19, 20, 22mm, Cape Chisel-18mm |
Details
Number of Pieces | 7 |
Material | Steel |
Item | Punch and Chisel Set |
Features | Sheathed |
Tether Capable | Tether Capable |
Punch Piece Design | 1-Piece Design |
Includes | Tray |
Tether Style | Tether Capable |
Description
Punch and Chisel Set, Number of Pieces 7, Includes Tray, Material Steel, Features Sheathed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.