Shop All Spanner Wrenches
Facom
Precision Adjustable Pin Spanner Wrench 3"
Mfr # FA-116.100
Zoro # G4823305
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0 mm to 100 mm
- Overall Length 14 1/4 in
- Wrench Material Alloy Steel
- Pin Dia. 4 to 6mm
- Pin Length 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FA-116.100
- Zoro # G4823305
- UPC # 662679982188
- Country of Origin Taiwan, Province of China
- Category Spanner Wrenches
Dimensions
Overall Length | 14 1/4 in |
Pin Dia. | 4 to 6mm |
Pin Length | 31/32 in |
Pin Diameter | 9/64 in, 15/64 in |
Description
This FACOM FA-116.100 Precision Adjustable Pin Spanner Wrench is a must-have tool for precision work on slide slot nuts. The adjustable wrench has a 3" capacity, which allows you to fit it on small parts and components with ease. It is made of alloy steel that ensures durability and longevity. Its pin type pin mechanism offers easy adjustment in both directions. With a satin finish, the wrench looks professional and sleek in your hand. Whether you are working on a car or bike, this FACOM Spanner Wrench will help you complete the job without any problems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 36MM 1/2 Inch Drive 6 Point Metric Deep Chrome Molybdenum Impact Socket (920636N)
- SWANSON Folding Speed Square (TOSB01)
- S & W MANUFACTURING Knrl Ctrl Knob, M8, 38mm dia., 25mm (MWTR-025)
- MILWAUKEE TOOL 1" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 7 in L (49-66-6712)
- FACOM Round Pin Replacements, L 1-3/16 in. (FA-126.E120)
- FACOM Adjustable Heavy-Duty Hook Wrench 7" (FA-115A.200)
- FACOM Precision Adj Pin Spanner Wrench, L 550mm (FA-116.200)
- FACOM Adj. Hook Spanner Wrench, L 360mm (FA-115A.100)
- FACOM Adjustable Pin Spanner Wrench, 9-3/4 in. L (FA-117.B)
- FACOM Adj. Hook Spanner Wrench, L 215mm (FA-115A.50)
- TENG TOOLS 6512MM - 12 Piece Metric Combination Spanner Set 20-32mm (6512MM)
- Facom Wrenches