Shop All Spanner Wrenches
Facom
Precision Adjustable Pin Spanner Wrench 1"
Mfr # FA-116.50
Zoro # G4823217
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0 mm to 50 mm
- Overall Length 8 1/2 in
- Wrench Material Alloy Steel
- Pin Dia. 2.5 to 4mm
- Pin Length 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FA-116.50
- Zoro # G4823217
- UPC # 662679982171
- Country of Origin Taiwan, Province of China
- Category Spanner Wrenches
Dimensions
Overall Length | 8 1/2 in |
Pin Dia. | 2.5 to 4mm |
Pin Length | 25/32 in |
Pin Diameter | 3/32 in, 9/64 in |
Description
If you need to work on a slide slot nut, the FACOM FA-116.50 Precision Adjustable Pin Spanner Wrench is the tool for you. The pin spanner wrench can adjust from 0 mm to 50 mm. It has an overall length of 8 1/2 in., which makes it easy to handle and use. The alloy steel wrench is durable and corrosion resistant. This adjustable manual pin spanner wrench comes with a satin finish and measures metric. If you want a reliable adjustable pin spanner wrench that will make your job easier, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 4-1/2" Mini Dual Material Diagonal Cutting Pliers (82000D)
- STANLEY 8 pc. Socket Chisel Set (16-793)
- WESTWARD Socket Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (1NUF1)
- ILC Replacement For DEWALT, DWFP12233 (DWFP12233)
- FACOM Adjustable Heavy-Duty Hook Wrench 7" (FA-115A.200)
- FACOM Adjustable Pin Spanner Wrench, 9-3/4 in. L (FA-117.B)
- FACOM Precision Adjustable Pin Spanner Wrench 3" (FA-116.100)
- FACOM Adj. Hook Spanner Wrench, L 650mm (FA-119.3/4)
- FACOM Adj. Hook Spanner Wrench, L 215mm (FA-115A.50)
- FACOM Precision Adj Pin Spanner Wrench, L 550mm (FA-116.200)
- GEDORE Spanner Wrench, Lug, 58-62mm (40 58-62)
- Facom Wrenches