Shop All Open End Wrenches
Facom
Open End Wrench, Satin, 14x15mm, 8-17/64 in
Mfr # FM-31.14X15
Zoro # G4823095
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Used to Tighten Collars, Lock Nut Rings and Help Seal Packing Nuts on Hydraulic Cylinders, Ultra Thin Profile for Use in Close Quarters, Openings Designed to Cover Tappets, Screws and Lock Nuts with Excessive Overhang Which Helps Improve Access, For Use in Low Torque Applications, Standard Open End Configuration
- Finish Satin
- SAE or Metric Metric
- Head Angle 15 Degrees
- Head Size 14 mm, 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FM-31.14X15
- Zoro # G4823095
- UPC # 662679981396
- Country of Origin Italy
- Category Open End Wrenches
Dimensions
Size | 14mm x 15mm |
Head Size | 14 mm, 15 mm |
Overall Length | 8 17/64 in |
Wrench Head Sizes | 14 mm, 15 mm |
Overall Width | 8 9/32 in |
Wrench Length Style | Standard |
Description
This Facom FM-31.14X15 Open End Wrench is a high-quality tool that will make your job easier. It has a satin finish and offers the durability you need for tough jobs. This 14x15mm open end wrench has an overall length of 8 17/64 in. and an overall width of 8 9/32 in. It has a head size of 14 mm, 15 mm and comes with one piece handle made from alloy steel. The ratcheting configuration is non-ratcheting, which allows you to adjust parts without having to reposition the wrench. This Facom FM 31 Open End Wrench is perfect for keeping on hand during your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 Fl, 82 Deg, 1/2, Cobalt (55526)
- PROTO 1/2 in Drive, 23mm Torx(R) Metric Socket, 12 Points (J5423M)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR15)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2081L)
- FACOM Open End Wrench, Satin, 12x13mm, 8-17/64 in (FM-31.12X13)
- FACOM Open End Wrench, Black, 50mm x 16-23/32 in (FM-45.50)
- FACOM Engineer Wrench 41 mm (FM-45.41)
- FACOM Open End Wrench, Satin, 10 x 11mm, 3-7/8 in (FM-22.10X11)
- FACOM Open End Wrench, Black, 36mm x 12-13/32 in (FM-45.36)
- FACOM Short Satin Angle Open-End Wrench - 6 mm (FM-34.6)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 14MMX14MM DBL ANGL CH (MT3714MM)
- Facom Wrenches