Shop All Open End Wrenches
Facom
Open End Wrench, Satin, 12 x13mm, 4-5/16 in
Mfr # FM-22.12X13
Zoro # G5051602
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Features Corrosion Resistance and a Slip Resistant Grip, Short Shanks and Slim Heads For Access in Confined Spaces, Standard Open End Configuration
- Ratcheting Configuration Non-Ratcheting
- Head Movement Fixed
- Size 12mm x 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FM-22.12X13
- Zoro # G5051602
- UPC # 662679981280
- Country of Origin France
- Category Open End Wrenches
Dimensions
Size | 12mm x 13mm |
Head Size | 12 mm, 13 mm |
Wrench Head Sizes | 12 mm, 13 mm |
Overall Length | 4 1/4 in |
Wrench Length Style | Standard |
Overall Width | 1 7/64 in |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 12 mm, 13 mm, Overall Length 4 1/4 in, 15 Degrees , Head Thickness 1/8 in, Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Mini Hack Saw (13-2733)
- KANT-TWIST Lever Clamp Deep Reach 4.5" Opening (K045TFD)
- HUSQVARNA FRONT BRUSH - 1-15DSG1 (533393401)
- WOODOWL Deep Cut Utility Auger 18" x 7/16" (08804)
- FACOM Tappet Satin Open-End Wrench - 16 x 17 mm (FM-31.16X17)
- FACOM Open End Wrench, Satin, 10 x 11mm, 3-7/8 in (FM-22.10X11)
- FACOM Short Satin Angle Open-End Wrench - 12 mm (FM-34.12)
- FACOM Open End Wrench, Satin, 6 x 7mm, 5-53/64 in (FM-31.6X7)
- FACOM Open End Wrench, Black, 65mm x 18-1/2 in (FM-45.65)
- FACOM Open End Wrench, Satin, 12x13mm, 8-17/64 in (FM-31.12X13)
- FACOM Open End Wrench, Black, 38mm x 12-19/32 in (FM-45.38)
- Facom Open End Wrenches