Shop All Open End Wrenches
Facom
Open End Wrench, Satin, 10 x 11mm, 3-7/8 in
Mfr # FM-22.10X11
Zoro # G5051593
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Short Shanks and Slim Heads For Access in Confined Spaces, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees
- Wrench Material Steel
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FM-22.10X11
- Zoro # G5051593
- UPC # 662679981273
- Country of Origin France
- Category Open End Wrenches
Dimensions
Size | 10mm x 11mm |
Overall Length | 3 3/4 in |
Wrench Head Sizes | 10 mm, 11 mm |
Head Size | 10 mm, 11 mm |
Overall Width | 29/32 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 10 mm, 11 mm, Overall Length 3 3/4 in, 15 Degrees , Head Thickness 1/8 in, Insulated No, Metric, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Air Belt Sander 1/2 X 18 With 3 Belts (SM-6W-6223)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 6-Point Impact Socket (SID23013)
- BESSEY Hold Down Machine Clamp, 1-1/2 in. W (501S)
- DRILL AMERICA m14x1.5 HSS Metric 4 Flute Plug Hand Tap (DWTP14X1.5)
- FACOM Open End Wrench, Black, 46mm x 15-9/16 in (FM-45.46)
- FACOM Short Satin Angle Open-End Wrench - 14 mm (FM-34.14)
- FACOM Open End Wrench, Black, 38mm x 12-19/32 in (FM-45.38)
- FACOM Open End Wrench, Black, 65mm x 18-1/2 in (FM-45.65)
- FACOM Open End Wrench, Black, 55mm x 16-23/32 in (FM-45.55)
- FACOM Tappet Satin Open-End Wrench - 10 x 11 mm (FM-31.10X11)
- PROTO Open End Wrench, 1-1/2x1-5/8 in., 17-1/16L (J3070B)
- Facom Open End Wrenches