Shop All Combination Wrenches
This Product is Discontinued
Facom
Open End Wrench, Black, 30mm x 10-1/4 in (Discontinued)
Mfr # FM-45.30
Zoro # G4822894
This Product is Discontinued
Key Features
- Features Forged in Carbon Steel and Hardened to High Torque Applications, Hook Eye, Long Handle for Extra Leverage
- Wrench Product Grouping Wrenches
- Overall Length 10 1/4 in
- Head Size 30 mm
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FM-45.30
- Zoro # G4822894
- UPC # 662679981631
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 10 1/4 in |
Head Size | 30 mm |
Wrench Length Style | Long |
Overall Width | 2 7/16 in |
Description
Open End Wrench, Carbon Steel, Black Oxide, Head Size 30 mm, Overall Length 10 1/4 in, 15 Degrees , Head Thickness 7/16 in, Insulated No, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.