Shop All Box End Wrenches
This Product is Discontinued
Facom
Obstruction Box Wrench, 13 x 15mm, 6-9/16L (Discontinued)
Mfr # FM-57.13X15
Zoro # G2637433
This Product is Discontinued
Key Features
- Material Alloy Steel
- Finish Satin
- Features Half-Moon Shape Allows to Manoeuvre Nuts Inaccessible With a Classical Tool
- Head Type Offset
- Overall Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Facom
- MFR # FM-57.13X15
- Zoro # G2637433
- UPC # 662679982843
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 7 1/2 in |
Head Size | 13 mm, 15 mm |
Wrench Head Sizes | 13 mm, 15 mm |
Size | 13mm x 15mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Satin, Head Size 13 mm, 15 mm, Overall Length 7 1/2 in, 30 Degrees , Head Thickness 3/8 in, Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.