Shop All Box End Wrenches
Facom
Leverage Wrench 36 mm
Mfr # FM-54A.36
Zoro # G4823007
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9 3/4 in
- Size 36mm
- Features Satin Finish Provides Corrosion Resistance and a Slip Resistant Grip, Separate Removable Handle Used When Extra Leverage is Needed, Helping to Improve Speed and Access
- Head Type Offset
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FM-54A.36
- Zoro # G4823007
- UPC # 662679982942
- Country of Origin France
- Category Box End Wrenches
Dimensions
Overall Length | 9 3/4 in |
Size | 36mm |
Wrench Head Sizes | 36 mm |
Head Size | 36 mm |
Wrench Length Style | Standard |
Description
When you need to turn a bolt or nut, the FACOM FM-54A.36 Leverage Wrench is the tool to use. This 36 mm wrench is ideal for use in tight spaces where you can't get a full swing with a standard wrench. With 12 points and an alloy steel material, this box end wrench will help you work around bolts and nuts easily. The 36 mm head size of this box end wrench gives it more torque than your average combination wrench. It has a satin finish and straight shape, giving it an attractive appearance as well as durability. The FACOM FM-54A.36 Leverage Wrench is the tool that will make your next project easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hacksaw, Mini, 10 In, Pro, Aluminum (15-809)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #29 (46099)
- MICRO 100 Cut-Off Blade (T-111)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 2-17/ (9AC24)
- FACOM Box End Wrench, 55mm, 12pt, Satin, Offset (FM-54A.55)
- FACOM Leverage Wrench Handle 30" (FM-54.M3B)
- FACOM Offset Box Wrench Handle, 1-1/4x23-1/2 in (FM-54.M2B)
- FACOM Box End Wrench, 30mm, 12pt, Satin, Offset (FM-54A.30)
- FACOM Satin Obstruction Box Wrench 11 x 13 mm - 12 Point (FM-57.11X13)
- FACOM Box End Wrench, 24mm, 12pt, Satin, Offset (FM-54A.24)
- PROTO Box End Wrench, 1-1/4 x 1-5/16 in, 8-3/8 L (J1155)
- Facom Wrenches