Shop All Insulated Tool Sets
This Product is Discontinued
Facom
Insulated Socket Wrench Set, 9 pc. (Discontinued)
Mfr # FC-J.400AVSE
Zoro # G4594676
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Measurement Type Metric
- Includes (2) 3/8 in Drive 10 1/4 in Extensions:5 7/8 in,
- Finish Insulated
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Facom
- MFR # FC-J.400AVSE
- Zoro # G4594676
- UPC # 662679984809
- Country of Origin France
- Category Insulated Tool Sets
Dimensions
Drive Size | 3/8 in |
Socket Size Range | 8 mm to 14 mm |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 8 mm |
Standard Socket Size | 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm |
Standard Socket Style/Size | Standard 12-Point: 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm |
Description
Socket Wrench Set, Standard Socket Count/Style (6) 12-Point, Standard Socket Style/Size Standard 12-Point: 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Drive Size 3/8 in, Drive Type Hand, Insulated, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.