Shop All Insulated Tool Sets
Facom
Insulated Socket Wrench Set, 12 pc.
Mfr # FC-S.400AVSE
Zoro # G4806925
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Measurement Type Metric
- Includes (2) 1/2 in Drive 10 3/8 in Extensions:5 3/4 in, 1/2 in Drive Ratchet 10 3/8 in
- Finish Insulated
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FC-S.400AVSE
- Zoro # G4806925
- UPC # 662679985226
- Country of Origin France
- Category Insulated Tool Sets
Dimensions
Drive Size | 1/2 in |
Socket Size Range | 8 mm to 19 mm |
Standard Socket Size | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm, 8 mm, 9 mm |
Standard Socket Style/Size | Standard 12-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm |
Description
This Facom FC-S.400AVSE Insulated Socket Wrench Set offers a comprehensive range of professional-quality tools that are ideal for use on an extensive range of applications and product categories. The sockets are insulated, so they can be used safely on live electrical equipment, such as household appliances and power tools. This socket wrench set comes with a round head ratchet that has a 10-5/16 in. length. It contains 9 standard 12-point sockets ranging from 8 mm to 19 mm in size. When you need reliable tools for your next project, this Facom FC-S.400AVSE Insulated Socket Wrench Set is the ideal choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Step Drill Bit, 6 Hole Sizes, 3/16 in to 1/2 in, 1/16 Step Increments, High Speed Steel, Hex Shank (UNIBIT 2)
- WILDE 12" HARD CAP PRY BAR w/HANDLE -BULK (HPB12-7.B/MP HC)
- DYNABRADE Contact Wheel Assembly, Crown Face, Steel (11352)
- KNIPEX 10 in Knipex Raptor Straight Jaw Tongue and Groove Plier Smooth, Plastic Grip (87 41 250)
- FACOM Insulated Tool Set, 39 pc. (FC-2184C.VSE)
- FACOM Insulated Socket Wrench Set, 17 pc. (FC-J.401AVSE)
- KLEIN TOOLS 1000V Insulated Utility Tool Kit in Roll Up Pouch, 13 Piece (33525SC)
- WIHA Insulated Socket Wrench Set, 13 pc. (31391)
- WIHA Insulated Tool Set, 14 Pieces, 1000VAC Max (32895)
- KNIPEX Insulated Tool Set, 7 pc. (9K 98 98 27 US)
- AMPCO SAFETY TOOLS Insulated Tool Set, 17 pc. (IM-20)
- Facom Hand Tool Kits