Shop All Screwdrivers
Facom
Insulated Screwdriver 3/8 in Round
Mfr # FW-A10X200VE
Zoro # G4618153
product price: $24.09
/ea
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/8 in
- Handle Material Multicomponent
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FW-A10X200VE
- Zoro # G4618153
- UPC # 662679035389
- Country of Origin France
- Category Screwdrivers
Dimensions
Tip Size | 3/8 in |
Shank Length | 7 7/8 in |
Overall Length | 12 3/4 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Nonsparking | No |
Standards | VE |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Material | Steel |
ESD Safe | No |
Insulated | Yes |
Shank Shape | Round |
Tip Style | Keystone Slotted |
Finish | Insulated with Black Oxide Tip |
Tether Capable | Tether Capable |
Features | 1000V Rated |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size 3/8 in, Keystone Slotted, Overall Length 12 3/4 in, ESD Safe No, Insulated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Metric Hex Bit Set, 13 pcs. (16112)
- MAG-MATE Magnetic Pickup, Telescop, 13-26 In, 12 lb (931)
- MILWAUKEE TOOL M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-400H240)
- TEKTON #3 Phillips Hard Handle Screwdriver (DSP31003)
- SPEEDHEX Micro Screwdriver & Precision Knife Set (SH20)
- PROTO T25 SCREWDRIVER (PO88525)
- CRESCENT DRIVER SET DC PH/SLT 8PC (CGPS8PCSET)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M32)
- PROTO Screwdriver, TP10 Tip, 12 1/4 in L (JTP1008RS)
- PICQUIC Dash 7 Multi-Bit Drvr (8107)
- Facom Screwdrivers