Shop All Combination Wrench Sets
Facom
Insulated OpenEnd Wrench, 19mmx7-11/16 In
Mfr # FM-46.19AVSE
Zoro # G4602954
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Insulated
- Wrench Style Open End
- Range of Lengths 7-11/16"
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FM-46.19AVSE
- Zoro # G4602954
- UPC # 662679984069
- Country of Origin France
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 7-11/16" |
Wrench Head Sizes | 19 mm |
Head Size | 19 mm |
Overall Length | 7 11/16 in |
Overall Width | 1 49/64 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Insulated, Head Size 19 mm, Overall Length 7 11/16 in, 15 Degrees , Head Thickness 15/32 in, Insulated Yes, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 5/8 in Linemans Plier High Leverage, Steel (D213-9NE-INS)
- MAYHEW PRO Hollow Punch, Round, Steel, 2mm x 1-1/8 In (50550)
- PROTO Ratcheting Wrench, Head Size 14mm (JSCRM14T)
- IDEAL S-Class Fish Tape 100FT (31-162)
- FACOM Combo Wrench Set, 6/12 Pt, 3.2-17mm, 16 Pc (FM-39.JE16T)
- FACOM Insulated Open End Wrench, 10mm x5-1/8 In (FM-46.10AVSE)
- URREA Obstruction Wrenches (Set of 3 pieces), inches. (1700A)
- TEKTON Combination Wrench Set, 19-Piece (6-24 mm) (WCB90205)
- WESTWARD Combo Wrench Set, Ratchet OE, 5/16-5/8, 6Pc (4YR26)
- URREA Full polished 12-point 15° box-end wrench set, 10pcs (1100D)
- VIM PRODUCTS Brake Bleeder Wrench Set, BB500 (VIMBB500)
- Facom Wrenches