Shop All Combination Wrench Sets
Facom
Insulated Open End Wrench, 11mmx5-5/16 In
Mfr # FM-46.11AVSE
Zoro # G4805805
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Insulated
- Wrench Style Open End
- Range of Lengths 5-5/16"
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FM-46.11AVSE
- Zoro # G4805805
- UPC # 662679983987
- Country of Origin France
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5-5/16" |
Wrench Head Sizes | 11 mm |
Overall Length | 5 5/16 in |
Head Size | 11 mm |
Wrench Length Style | Standard |
Overall Width | 1 9/64 in |
Description
Open End Wrench, Alloy Steel, Insulated, Head Size 11 mm, Overall Length 5 5/16 in, 15 Degrees , Head Thickness 25/64 in, Insulated Yes, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric Plain Hex Key, 8 mm Tip Size, 150 mm Long, 150 mm Short (33447)
- GREENLEE Cable Puller Sheave, Hook Type, 12 In (651)
- KLEIN TOOLS Mid Flex Glow Rod, 15Foot (50152)
- TEKTON 1/4 Inch Center Punch (66081)
- FACOM Combo Wrench Set, 6/12 Pt, 3.2-17mm, 16 Pc (FM-39.JE16T)
- FACOM Insulated Open End Wrench, 10mm x5-1/8 In (FM-46.10AVSE)
- ALLTRADE Alltrade 070008 2 Piece Grip Wrench (12382)
- CRESCENT 13/16" 12 Point Combination Wrench (CCW10-05)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GHASD)
- URREA Full polished 12-pt combination wrench set 15 pc (1200F)
- ATD TOOLS ATD Tools ATD-1010 10-Piece SAE Combo Wrench Set (ATD-1010)
- Facom Wrenches