Shop All Open End Wrenches
Facom
Engineer Wrench 75 mm
Mfr # FM-45.75
Zoro # G4822885
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Forged in Carbon Steel and Hardened to High Torque Applications, Hook Eye, Long Handle for Extra Leverage
- Finish Black Oxide
- SAE or Metric Metric
- Head Angle 15 Degrees
- Wrench Head Sizes 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FM-45.75
- Zoro # G4822885
- UPC # 662679981754
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Size | 75mm |
Wrench Head Sizes | 75 mm |
Overall Length | 19 3/4 in |
Head Size | 75 mm |
Wrench Length Style | Long |
Overall Width | 5 15/16 in |
Description
The Facom FM-45.75 Engineer Wrench is the perfect tool for your next project. It is designed to handle fasteners in areas that are hard to reach, allowing you to get the job done quickly and efficiently. This carbon steel wrench has a black oxide finish that resists corrosion and offers excellent grip even when exposed to moisture or oils. The one piece handle provides strength and durability, while the 75mm head size allows you to work with larger fasteners. With an overall length of 19 3/4 in., this open end wrench has a 5 15/16" width, making it ideal for working in tight spaces. The Facom Open End Wrench is designed for professionals who want tools that are efficient and reliable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN6336.5-ST-40-5/16X18-24 Hand Knob (6336.5-ST-40-5/16X18-24)
- WESTWARD Wall Scraper, Stiff, 3", Carbon Steel (13A695)
- DEWALT Stanley Consumer Tools 253903 25 mm Snap Blade - Pack of 3 (253903)
- PROTO 3/8 in Drive, 7/16" 6 pt SAE Socket, 6 Points (J5274HA)
- FACOM Open End Wrench, Black, 70mm x 19-11/16 in (FM-45.70)
- FACOM Open End Wrench, Satin, 6 x 7mm, 5-53/64 in (FM-31.6X7)
- FACOM Short Satin Angle Open-End Wrench - 12 mm (FM-34.12)
- FACOM Open End Wrench, Black, 50mm x 16-23/32 in (FM-45.50)
- FACOM Short Satin Angle Open-End Wrench - 7 mm (FM-34.7)
- FACOM Short Satin Angle Open-End Wrench - 13 mm (FM-34.13)
- FACOM Open End Wrench, Black, 46mm x 15-9/16 in (FM-45.46)
- Facom Wrenches