Shop All Combination Wrench Sets
Facom
Combo Wrench Set, 6/12 Pt, 3.2-17mm, 16 Pc
Mfr # FM-39.JE16T
Zoro # G2442745
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6, 12
- Finish Satin
- Wrench Style Open End, Short
- Number of Pieces 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FM-39.JE16T
- Zoro # G2442745
- UPC # 662679982690
- Country of Origin Italy
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 3 1/32 in to 6 1/2 in |
Wrench Head Sizes | 3 1/5 mm, 4 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm |
Wrench Length Style | Stubby |
Head Size | 3.2 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm |
Range of Head Sizes | 3.2 mm to 17 mm |
Description
Combination Wrench Set, Alloy Steel, Satin, Number of Tools 16, Range of Head Sizes 3.2 mm to 17 mm, Head Offset Angle 15 Degrees , Offset, Canvas Pouch, Metric, 3.2 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Caliper, Dial, 0-150 Mm (505-730)
- MILWAUKEE TOOL 9 Deep Reach Locking C-Clamp (48-22-3533)
- DRILL AMERICA #12 HSS Polished Jobber Length Drill Bit (D/AP12)
- WESTWARD 1/4 in Drive, 9mm 12 pt Metric Socket, 12 Points (1EZU6)
- FACOM Insulated Open End Wrench, 10mm x5-1/8 In (FM-46.10AVSE)
- TEKTON Combination Wrench Set, 19-Piece (1/4 - 1-1/4 in.) (WCB90104)
- WESTWARD Ratcheting Wrench Set, Metric, 12 pcs. (54DG31)
- TEKTON Combination Wrench Set with Pouch, 19-Piece (6-24 mm) (WCB94202)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- TEKTON Combination Wrench Set, 25-Piece (1/4-3/4 in., 6-19 mm) (WCB90305)
- SUNEX ® Tools 5-Piece Metric Half Moon Wrench Set (9935M)
- Facom Combination Wrench Sets