Shop All Combination Wrenches
Facom
Combination Wrench, Metric, 5.5mm Size
Mfr # FM-39.5.5H
Zoro # G4822483
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Short Shank and Compact Heads Help Improve Access to Tight Spots
- Number of Points 6
- Insulated No
- Finish Satin
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FM-39.5.5H
- Zoro # G4822483
- UPC # 662679982546
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 3 1/4 in |
Head Size | 5.5 mm |
Wrench Length Style | Stubby |
Description
If you need a compact, high-quality tool for your work, the FACOM FM-39.5.5H Combination Wrench is the one to get. It is designed to fit into tight spaces and works well in confined areas. The short shank and compact head on this 6-point combination wrench help improve access to tight spots. Made of alloy steel, it has a satin finish and is resistant to corrosion. With an overall length of 3 1/4 in., it can be used with ease by both men and women. If you are looking for a combination wrench that will offer great service, the FACOM FM 39 5 5H is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 25/32 High Speed Steel Reamer Right-Hand Spiral (5490012)
- CRESCENT NICHOLSON 10" Round Single Cut Bastard File - Carded (21854)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 16 mm Size, Deep Socket, Black Phosphate (49-66-6158)
- CRESCENT LUFKIN 13mm x 30m Fiberglass Tape Measure (FM030CM)
- FACOM Combination Wrench, Metric, 4mm Size (FM-39.4H)
- FACOM Combination Wrench, Metric, 5mm Size (FM-39.5H)
- FACOM Combination Wrench, Metric, 15mm Size (FM-39.15)
- FACOM Satin Short Combination Wrench 3.2 mm - 6 Point (FM-39.3.2H)
- BETA Set of 12 Ratcheting Combination Wrenches with Foam Tray, 8mm-19mm (024500044)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-11MM)
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A176)
- Facom Combination Wrenches