Shop All Combination Wrenches
Facom
Combination Wrench, Metric, 4mm Size
Mfr # FM-39.4H
Zoro # G4820584
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Short Shank and Compact Heads Help Improve Access to Tight Spots
- Single End/Double End Double End
- Wrench Shape Straight
- Ratcheting Configuration Non-Ratcheting
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FM-39.4H
- Zoro # G4820584
- UPC # 662679982522
- Country of Origin Italy
- Category Combination Wrenches
Dimensions
Overall Length | 3 in |
Head Size | 4 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 4 mm, Overall Length 3 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS BLOW GUN CEG-1 HIGH FLOW SFTY CLAMSHELL (AMACEG-1H-CS)
- AVEN Tweezers, Pattern 7-Sa (18072USA)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908BFD200)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----F7SB-21)
- FACOM Satin Short Combination Wrench 3.2 mm - 6 Point (FM-39.3.2H)
- FACOM Combination Wrench, Metric, 15mm Size (FM-39.15)
- FACOM Combination Wrench, Metric, 5mm Size (FM-39.5H)
- FACOM Combination Wrench, Metric, 5.5mm Size (FM-39.5.5H)
- WESTWARD Combination Wrench, Metric, 9mm Size (3XU22)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A174)
- GEDORE Deep Ring Wrench Straight, 46mm (308 46)
- Facom Wrenches