Shop All Box End Wrenches
This Product is Discontinued
Facom
Box End Wrench Set, 10 to 22mm, 5 pcs. (Discontinued)
Mfr # FM-57.JE5
Zoro # G3335796
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Alloy Steel
- Finish Satin
- Wrench Style Half-Moon Shaped
- Head Type Offset
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Facom
- MFR # FM-57.JE5
- Zoro # G3335796
- UPC # 662679982904
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Range of Lengths | 5-5/8 in to 9-1/4 in |
Wrench Head Sizes | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 16 mm, 17 mm, 18 mm, 19 mm, 22 mm |
Range of Wrench Sizes | 10 to 22 mm |
Range of Head Sizes | 10 mm to 22 mm |
Wrench Length Style | Standard |
Head Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 16 mm, 17 mm, 18 mm, 19 mm, 22 mm |
Description
The FACOM FM-57.JE5 Box End Wrench Set is a highly versatile set of wrenches that are ideal for both professional and DIY use. It contains 5 pieces of box end wrenches in half moon shape, which are perfect for tightening or loosening nuts and bolts in tight spaces. This wrench set has 12-point alloy steel wrenches with half moon shaped heads. The offset angle of the wrench head is 15 degrees to provide excellent access to tight spots where other tools cannot reach. With this FACOM box end wrench set, you can work on everything from cars to motorcycles to bicycles, as well as most types of equipment used around the home or office. When it comes to working on automotive, mechanical and household appliances, nothing works better than the FACOM FM-57.JE5 Box End Wrench Set.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.