Shop All Box End Wrenches
Facom
Box End Wrench, 55mm, 12pt, Satin, Offset
Mfr # FM-54A.55
Zoro # G4823131
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 3/4 in
- Size 55mm
- Features Satin Finish Provides Corrosion Resistance and a Slip Resistant Grip, Separate Removable Handle Used When Extra Leverage is Needed, Helping to Improve Speed and Access
- Head Type Offset
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FM-54A.55
- Zoro # G4823131
- UPC # 662679982980
- Country of Origin France
- Category Box End Wrenches
Dimensions
Overall Length | 11 3/4 in |
Size | 55mm |
Wrench Head Sizes | 55 mm |
Head Size | 55 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Satin, Head Size 55 mm, Overall Length 11 3/4 in, 30 Degrees , Head Thickness 1 1/8 in, Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEIER & BLUHM Circular Level, 2-3/4 in. dia, One Circle (2-24001)
- HOUGEN 47MM X 25MM 12,000-Series Annular Cutter (12347)
- HOUGEN 17/32 in. RotaCut Hole Cutter (11118)
- GUARDAIR Venturi Nozzle, with 36" Alum Extension (F5E036AA)
- FACOM Leverage Wrench 36 mm (FM-54A.36)
- FACOM Leverage Wrench Handle 30" (FM-54.M3B)
- FACOM Offset Box Wrench Handle, 1-1/4x23-1/2 in (FM-54.M2B)
- FACOM Box End Wrench, 30mm, 12pt, Satin, Offset (FM-54A.30)
- FACOM Box End Wrench, 24mm, 12pt, Satin, Offset (FM-54A.24)
- FACOM Satin Obstruction Box Wrench 11 x 13 mm - 12 Point (FM-57.11X13)
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped (1LCG7)
- Facom Box End Wrenches