Shop All Box End Wrenches
Facom
Box End Wrench, 22 x24mm, 12pt, Full Polish
Mfr # FM-59.22X24
Zoro # G4822377
product price: $25.09
/ea
$25.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 1/2 in
- Size 22mm x 24mm
- Features Slim Rings and Short Shank For Clearance, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Straight Pattern
- Head Type Standard
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FM-59.22X24
- Zoro # G4822377
- UPC # 662679982782
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 8 1/2 in |
Size | 22mm x 24mm |
Head Size | 22 mm, 24 mm |
Wrench Head Sizes | 22 mm, 24 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 22 mm, 24 mm, Overall Length 8 1/2 in, 0 Degrees , Head Thickness 15/32 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Wrench Rack, 9 Slot, 4-9/10 In. W, Green (1071)
- AVK Bearing Set Multi-Sz for AKPT/ASPT/ARPT (BTIT-32PT5/B)
- MILWAUKEE TOOL 3/16 in. x 4 in. Cabinet 1000 Volt Insulated Screwdriver (48-22-2231)
- GYROS Carbon Steel Hex Rethreading Die, 1-Inch to 8-Inch, 1 Piece (92-96408)
- FACOM Box End Wrench, 30mm, 12pt, Satin, Offset (FM-54A.30)
- FACOM Box End Wrench, 24mm, 12pt, Satin, Offset (FM-54A.24)
- FACOM Leverage Wrench 36 mm (FM-54A.36)
- FACOM Obstruction Box Wrench, 10x12mm, 5-5/8 L (FM-57.10X12)
- FACOM Satin Obstruction Box Wrench 11 x 13 mm - 12 Point (FM-57.11X13)
- FACOM Box End Wrench, 55mm, 12pt, Satin, Offset (FM-54A.55)
- WESTWARD Ratcheting Wrench Set, SAE, 4 pcs. (54DG34)
- Facom Box End Wrenches