Shop All Spanner Wrenches
Facom
Adj. Hook Spanner Wrench, L 650mm
Mfr # FA-119.3/4
Zoro # G5050437
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 220 mm to 324 mm
- Overall Length 25 in
- Wrench Material Alloy Steel
- Hook Thickness 3/4 in
- Application Slide Slot Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Facom
- MFR # FA-119.3/4
- Zoro # G5050437
- UPC # 662679987480
- Country of Origin Taiwan, Province of China
- Category Spanner Wrenches
Dimensions
Overall Length | 25 in |
Hook Depth | 20 mm |
Details
Item | Adjustable Hook Spanner Wrench |
Capacity | 220 mm to 324 mm |
Wrench Material | Alloy Steel |
Hook Thickness | 3/4 in |
Application | Slide Slot Nut |
Finish | Chrome |
Standards | Federal Specification GGG-W-665C |
Adjustment Type | Hole Adjustment |
Weight | 12.27 lb |
Nonsparking | No |
Measurement Type | Metric |
Side or Face Opening | Face |
Non-Magnetic | No |
Handle Type | One Piece |
Corrosion Resistant | Yes |
Handle Color | Silver |
Adjustable | Manual |
Tether Style | Tether Capable |
Maximum Jaw Capacity | 12 3/4 in |
Insulated | No |
Material | Alloy Steel |
Description
Adjustable Hook Spanner Wrench, Face, Alloy Steel, Chrome, Hook Thickness 3/4 in, Hook Depth 20 mm, Manual, Hole Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K Heavy Duty Wire Cutters 200mm (T3961A-08)
- MILWAUKEE TOOL 10mm Metric Ratcheting Combination Wrench (45-96-9310)
- BUDDY TOOLS Drywall Taper, 20-1/2In L x 6-1/2In W (TB-ROM828-01)
- DRILL AMERICA 9/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST9/32)
- FACOM Precision Adj Pin Spanner Wrench, L 550mm (FA-116.200)
- FACOM Hinged Pin Spanner Wrench 120-180 mm (FA-126A.180)
- FACOM Adj. Hook Spanner Wrench, L 215mm (FA-115A.50)
- FACOM Adj. Hook Spanner Wrench, L 360mm (FA-115A.100)
- FACOM Hinged Pin Spanner Wrench, L 280mm (FA-126A.80)
- FACOM Hinged Hook Spanner Wrench 80-120 mm (FA-125A.120)
- TENG TOOLS PIN.WRENCH (HP2015)
- Facom Spanner Wrenches