Shop All Spanner Wrenches
Facom
Adj. Hook Spanner Wrench, L 360mm
Mfr # FA-115A.100
Zoro # G4823271
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 mm to 100 mm
- Overall Length 8 1/2 in
- Wrench Material Alloy Steel
- Hook Depth 3/16 in
- Standards Federal Specification GGG-W-665C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FA-115A.100
- Zoro # G4823271
- UPC # 662679982157
- Country of Origin Taiwan, Province of China
- Category Spanner Wrenches
Dimensions
Overall Length | 8 1/2 in |
Hook Depth | 3/16 in |
Details
Item | Adjustable Hook Spanner Wrench |
Capacity | 20 mm to 100 mm |
Wrench Material | Alloy Steel |
Standards | Federal Specification GGG-W-665C |
Finish | Satin |
Application | Slide Slot Nut |
Hook Thickness | 5/16 in |
Material | Alloy Steel |
Insulated | No |
Measurement Type | Metric |
Non-Magnetic | No |
Adjustable | Manual |
Weight | 1.96 lb |
Side or Face Opening | Side |
Maximum Jaw Capacity | 3 15/16 in |
Adjustment Type | Groove |
Handle Type | One Piece |
Tether Style | Tether Capable |
Handle Color | Silver |
Nonsparking | No |
Corrosion Resistant | Yes |
Description
Adjustable Hook Spanner Wrench, Side, Alloy Steel, Satin, Hook Thickness 5/16 in, Hook Depth 3/16 in, Manual, Groove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (53YV03)
- STARRETT AGD Contact Point Extension, 3" Long (PT21697-3)
- MIDWEST FASTENER 1/4" x 2" 3/16" Hex Socket Power Bits 3PK (72428)
- CHAMPION CUTTING TOOL CHAMPION OVERLOAD UNIT 110V FOR AC50 (AC50121)
- FACOM Round Pin Replacements, L 1-3/16 in. (FA-126.E120)
- FACOM Precision Adj Pin Spanner Wrench, L 550mm (FA-116.200)
- FACOM Adj. Hook Spanner Wrench, L 215mm (FA-115A.50)
- FACOM Hinged Hook Spanner Wrench 80-120 mm (FA-125A.120)
- FACOM Hinged Pin Spanner Wrench 120-180 mm (FA-126A.180)
- FACOM Precision Adjustable Pin Spanner Wrench 1" (FA-116.50)
- TENG TOOLS 34mm Metric Combination Spanner Wrench - 600534 (600534)
- Facom Wrenches