Shop All Spanner Wrenches
Facom
Adj. Hook Spanner Wrench, L 215mm
Mfr # FA-115A.50
Zoro # G5082095
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 10 mm to 50 mm
- Overall Length 20 3/4 in
- Wrench Material Alloy Steel
- Finish Satin
- Standards Federal Specification GGG-W-665C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FA-115A.50
- Zoro # G5082095
- UPC # 662679982140
- Country of Origin Taiwan, Province of China
- Category Spanner Wrenches
Dimensions
Overall Length | 20 3/4 in |
Hook Depth | 5/32 in |
Details
Item | Adjustable Hook Spanner Wrench |
Capacity | 10 mm to 50 mm |
Wrench Material | Alloy Steel |
Finish | Satin |
Standards | Federal Specification GGG-W-665C |
Application | Slide Slot Nut |
Hook Thickness | 9/32 in |
Nonsparking | No |
Insulated | No |
Adjustment Type | Groove |
Material | Alloy Steel |
Handle Type | One Piece |
Weight | 0.83 lb |
Corrosion Resistant | Yes |
Tether Style | Tether Capable |
Adjustable | Manual |
Maximum Jaw Capacity | 1 31/32 in |
Handle Color | Silver |
Side or Face Opening | Side |
Non-Magnetic | No |
Measurement Type | Metric |
Description
When you need to work on a wide range of fasteners, the FACOM FA-115A.50 Adj. Hook Spanner Wrench is the tool for you. It can be adjusted to fit 10 mm to 50 mm diameter parts, making it suitable for all types of projects. The L 215mm adjustable hook spanner wrench has a satin finish and alloy steel construction that provides durability and strength. It has an overall length of 20 3/4 in., allowing you to easily access hard-to-reach areas. The hook spanner wrench also features a groove adjustment type with manual adjustability, which gives you better control over your work piece. When it comes to working with fasteners, this FACOM Hook Spanner Wrench is the perfect tool for any job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Crankshaft Distortion Gage, 2.375 to 18In (696Z)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD771C2)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 8.50mm (C18975)
- RIDGID Crimp Tool, 3/4" Close Qtr Pex (43858)
- FACOM Adj. Hook Spanner Wrench, L 650mm (FA-119.3/4)
- FACOM Precision Adjustable Pin Spanner Wrench 3" (FA-116.100)
- FACOM Hinged Pin Spanner Wrench 120-180 mm (FA-126A.180)
- FACOM Hinged Hook Spanner Wrench 80-120 mm (FA-125A.120)
- FACOM Round Pin Replacements, L 1-3/16 in. (FA-126.E120)
- FACOM Precision Adj Pin Spanner Wrench, L 550mm (FA-116.200)
- BETA Hook Wrench w/Square Nose, Sq50-80mm (000990250)
- Facom Spanner Wrenches