Shop All Sockets
Facom
9mm Drive, Metric Socket, 6, 12 Points
Mfr # FM-76.9
Zoro # G4822447
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 9mm
- SAE or Metric Metric
- Number of Points 6, 12
- Overall Length 4 51/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 9mm |
Overall Length | 4 51/64 in |
Socket Sizes | 9mm |
Overall Width | 4 13/16 in |
Socket Size | 9 mm |
Details
SAE or Metric | Metric |
Number of Points | 6, 12 |
Material | Alloy Steel |
Finish | Satin |
Item | Angled Open Socket Wrench |
Features | Angled |
Head Style | Fixed Head |
Handle Material | Alloy Steel |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Insulated | No |
Number of Wrench Heads | 2 |
Wrench Shape | L |
Non-Sparking | No |
Socket Shape | 12-Point, 6-Point |
Head Type | Standard |
Bolt Through Design | Yes |
Description
Socket End Wrench, Socket Size 9 mm, Socket Shape 12-Point, 6-Point, Metric, Overall Length 4 51/64 in, Overall Width 4 13/16 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Satin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Carbon Brush (22-16-0035)
- WIHA Hex Metric T-Handle 4.0mm (33438)
- KRYLON INDUSTRIAL Inverted Marking Chalk, Orange, 15 oz. (KWBC3501A)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4844)
- FACOM 19mm Drive, Metric Socket, 6, 12 Points (FM-76.19)
- FACOM 10mm Drive, Metric Socket, 12 Points (FM-66A.10X11)
- FACOM 16mm Drive, Metric Socket, 12 Points (FM-66A.16X17)
- FACOM 17mm Drive, Metric Socket, 6, 12 Points (FM-76.17)
- FACOM 5/16" Drive, SAE Socket, 6, 6 Points (FF-75.5/16)
- FACOM 3/4" Drive, SAE Socket, 6 Points (FF-75.3/4)
- WESTWARD 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YR44)
- Facom Sockets & Ratchets