Shop All Sockets
This Product is Discontinued
Facom
8mm Drive, Metric Socket, 12 Points (Discontinued)
Mfr # FM-66A.8X9
Zoro # G4822614
This Product is Discontinued
Key Features
- Drive Size 8mm
- SAE or Metric Metric
- Number of Points 12
- Overall Length 7 11/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 8mm |
Overall Length | 7 11/16 in |
Socket Sizes | 8 x 9mm |
Output Drive Size | 9mm |
Overall Width | 35/64 in, 19/32 in |
Socket Size | 8 mm, 9 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Head Style | Flex Head |
Item | Double Flex Head Socket Wrench |
Standards | DIN 899, ISO 1711-1, NF ISO 1711-1 |
Measurement Type | Metric |
Handle Material | Alloy Steel |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Number of Wrench Heads | 2 |
Non-Sparking | No |
Wrench Shape | L |
Insulated | No |
Head Type | Flexible |
Bolt Through Design | No |
Description
Socket End Wrench, Socket Size 8 mm, 9 mm, Socket Shape 12-Point, Metric, Overall Length 7 11/16 in, Overall Width 35/64 in, 19/32 in, Number of Wrench Heads 2, Head Type Flexible, Wrench Shape L, Alloy Steel, Satin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.