Shop All Hex Key Sets
This Product is Discontinued
Facom
7 Piece Metric Ergonomic, T Key Set (Discontinued)
Mfr # FF-MOD.84TZS
Zoro # G5050762
This Product is Discontinued
Key Features
- Tip Size 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm
- Handle Material Plastic
- Handle Type Ergonomic
- Measurement Type Metric
- Includes Plastic Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Facom
- MFR # FF-MOD.84TZS
- Zoro # G5050762
- UPC # 662679992507
- Country of Origin France
- Category Hex Key Sets
Dimensions
Tip Size | 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm |
Sizes"cluded | 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm |
Details
Handle Material | Plastic |
Handle Type | Ergonomic |
Measurement Type | Metric |
Includes | Plastic Tray |
Item | Ball End Hex Key Set |
Number of Pieces | 7 |
Finish | Polished Phosphate |
Tether Style | Tether Capable |
Standards | ANSI |
Description
Ball End Hex Key Set, Tip Size 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm, Polished Phosphate, 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.