Shop All Linemans Pliers
This Product is Discontinued
Facom
7 1/4 in Linemans Plier, Steel (Discontinued)
Mfr # FA-187.18AVSE
Zoro # G4553245
This Product is Discontinued
Key Features
- Plier Product Group Pliers
- Jaw Length 1 3/8 in
- Jaw Width 1 3/8 in
- Jaw Thickness 1/2 in
- Overall Length 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Facom
- MFR # FA-187.18AVSE
- Zoro # G4553245
- UPC # 662679983741
- Country of Origin France
- Category Linemans Pliers
Dimensions
Jaw Length | 1 3/8 in |
Jaw Width | 1 3/8 in |
Overall Length | 7 1/4 in |
Overall Length Range | 6 - 8 in |
Description
Linemans Plier, Insulated Yes, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 7 1/4 in, Jaw Length 1 3/8 in, Jaw Width 1 3/8 in, Jaw Thickness 1/2 in, Handle Style Ergonomic, Non-Sparking No, Voltage Rating 1,000 V, High Leverage No, Features 2-Color Warning Handle Changes From Orange To Yellow If Insulation Integrity Compromised, Handle Color Multicolored, Jaw Opening Type Manual, Jaw Texture Serrated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.