Shop All Sockets
Facom
6mm Drive, Metric Socket, 12 Points
Mfr # FM-66A.6X7
Zoro # G4822587
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 6mm
- SAE or Metric Metric
- Number of Points 12
- Overall Length 7 11/16 "
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 6mm |
Overall Length | 7 11/16 " |
Socket Sizes | 6 x 7mm |
Output Drive Size | 7mm |
Overall Width | 29/64 in, 19/32 in |
Socket Size | 6 mm, 7 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Standards | DIN 899, ISO 1711-1, NF ISO 1711-1 |
Head Style | Flex Head |
Item | Double Flex Head Socket Wrench |
Handle Material | Alloy Steel |
Measurement Type | Metric |
Head Type | Flexible |
Socket Shape | 12-Point |
Non-Sparking | No |
Tether Style | Not Tether Capable |
Wrench Shape | L |
Insulated | No |
Number of Wrench Heads | 2 |
Bolt Through Design | No |
Description
Socket End Wrench, Socket Size 6 mm, 7 mm, Socket Shape 12-Point, Metric, Overall Length 7 11/16 in, Overall Width 29/64 in, 19/32 in, Number of Wrench Heads 2, Head Type Flexible, Wrench Shape L, Alloy Steel, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- SIMONDS Mill File, American, Rectangular, Smooth (78146600)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1140T)
- INGERSOLL-RAND Buster, Rivet, 40 CFM (9001)
- FACOM 12mm Drive, Metric Socket, 12 Points (FM-66A.12X13)
- FACOM 21mm Drive, Metric Socket, 6, 12 Points (FM-76.21)
- FACOM 19mm Drive, Metric Socket, 6, 12 Points (FM-76.19)
- FACOM 1/2" Drive, SAE Socket, 6 Points (FF-75.1/2)
- FACOM 10mm Drive, Metric Socket, 12 Points (FM-66A.10X11)
- FACOM 9/16" Drive, SAE Socket, 6, 6 Points (FF-75.9/16)
- WESTWARD 1/4 in Drive, 16mm 12 pt Metric Socket, 12 Points (10E882)
- Facom Sockets & Ratchets