Shop All Combination Wrench Sets
This Product is Discontinued
Facom
6 Piece Full Polish Short Metric Open-End Wrench Set (Discontinued)
Mfr # FM-22.JE6T
Zoro # G4821966
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Finish Chrome
- Wrench Style Open End, Short
- Number of Pieces 6
- Includes Canvas Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FM-22.JE6T
- Zoro # G4821966
- UPC # 662679981334
- Country of Origin Italy
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 2 9/32 in to 4 5/16 in |
Wrench Head Sizes | 3 1/5 mm, 4 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 10 mm, 11 mm, 12 mm, 13 mm, 8mmx 9mm |
Wrench Length Style | Stubby |
Head Size | 3.203125 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm |
Range of Head Sizes | 3.2 mm to 13 mm |
Description
The FACOM FM-22.JE6T 6 Piece Full Polish Short Metric Open-End Wrench Set is the perfect set of wrenches for tackling a variety of jobs. These open end wrenches are ideal for use on fasteners of various sizes and shapes. The wrench heads are made from alloy steel, which ensures that they are sturdy and durable enough to withstand tough conditions. Each wrench is made with full polish chrome finish, giving them a sleek look as well as protecting them against corrosion and rusting. They come in an easy to carry canvas pouch that keeps your tools organized so you can access them quickly when needed. With the FACOM FM-22.JE6T 6 Piece Full Polish Short Metric Open End Wrench Set, you will have everything you need for your next project at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.