Shop All Linemans Pliers
Facom
6 1/2 in Linemans Plier, Steel
Mfr # FA-187.16AVSE
Zoro # G4609832
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 11/32 in
- Jaw Width 1 3/8 in
- Jaw Thickness 3/8 in
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FA-187.16AVSE
- Zoro # G4609832
- UPC # 662679983734
- Country of Origin France
- Category Linemans Pliers
Dimensions
Jaw Length | 1 11/32 in |
Jaw Width | 1 3/8 in |
Overall Length | 6 1/2 in |
Overall Length Range | 6 - 8 in |
Description
The FACOM FA-187.16AVSE Insulated Linemans Pliers is a useful tool to have around the house or workplace. It is designed for cutting and stripping wire as well as gripping, holding and turning nuts, bolts and other fasteners. This 6 1/2 in. long plier has an insulated handle that changes from orange to yellow if insulation integrity is compromised. The jaw length of this plier is 1 11/32 in., while its jaw width measures 1 3/8 in.. The carbon steel construction makes it strong enough to cut through tough materials such as nails and screws without bending or breaking. If you need a high quality plier for your next project, then the FACOM FA-187.16AVSE Insulated Linemans Pliers will be the ideal choice for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m45x1.5 HSS Metric Hand Tap (DWTSMT45X1.5)
- DRILL AMERICA N Solid Carbide Drill Bit (DMODN)
- DRILL AMERICA 1/4"-18 NPT Carbon Steel Hex Pipe Die (DWTHXNPT14)
- PARAGON DIAMOND TOOLS 8'' x 500 x 1''DP Crack Chaser (CC-8-500-1DP)
- MILWAUKEE TOOL 9 in. Lineman's Comfort Grip Pliers (Made in USA) (MT550)
- CHANNELLOCK 8 in Linemans Plier, Steel (348)
- SATA VDE Insulated Linesman Pliers 8in (ST70333ST)
- PERFORMANCE TOOL LINESMAN PLIERS 7 in.L STL (W1118)
- GARDNER BENDER Pliers Lineman Volt Sensng 8In (GPT-90)
- CRESCENT 9" Pro Series Dual Material Long Nose Compound Action Cutting Pliers (PS6549C)
- KLEIN TOOLS 8 13/16 in Journeyman(TM) Linemans Plier High Leverage, Steel (J2138NE)
- Facom Pliers