Shop All Sockets
Facom
3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points
Mfr # FM-J.10AVSE
Zoro # G4608055
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Insulated
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 11/16 in |
Size | 10mm |
Socket Sizes | 10mm |
Socket Depth | Standard |
Socket Size | 10 mm |
Details
Socket Type | Insulated |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Insulated |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Features | For Manual Use; For Working on Live Components Up to 1000V AC and 1500 DC |
Item | Insulated Socket |
Standards | Up To 1000V AC or 1500DC |
Drive Type | Hand |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Insulated | Yes |
Description
This FACOM 3/8" Drive, 10mm 12 pt Metric Socket is a must-have for working on live components up to 1000V AC and 1500 DC. Designed for manual use, this socket will allow you to work on live components without the need of an external power source. It has a alloy steel construction with insulation coating to ensure your safety. The socket measures 1 11/16 in. in length and is designed for 3/8" drive size wrenches. With 12 pt sockets, it comes in sizes of 10mm. The FACOM Insulated Socket will give you peace of mind while performing maintenance tasks on your car or equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL All Steel Walking Groover 3/4", 8" x 10 (CC703)
- BON TOOL Bon 82-577 48" Blue Mule Placer Head Only (82-577)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 3 (C3-3/8-82)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15390)
- FACOM 13mm Drive, Metric Socket, 6, 12 Points (FM-76.13)
- FACOM 5/16" Drive, SAE Socket, 6, 6 Points (FF-75.5/16)
- FACOM 19mm Drive, Metric Socket, 6, 12 Points (FM-76.19)
- FACOM 7/16" Drive, SAE Socket, 6 Points (FF-75.7/16)
- FACOM 8mm Drive, Metric Socket, 6, 12 Points (FM-76.8)
- FACOM 9mm Drive, Metric Socket, 6, 12 Points (FM-76.9)
- BETA Swivel End Bi-Hex Socket, 9/16" (009100263)
- Facom Sockets