Shop All Sockets
Facom
3/8" Drive, SAE Socket, 6 Points
Mfr # FF-75.3/8
Zoro # G0357366
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 5 5/64 "
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 5 5/64 " |
Socket Sizes | 3/8 in |
Overall Width | 5 3/32 in |
Socket Size | 3/8 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Satin |
Head Style | Fixed Head |
Item | Angled Open Socket Wrench |
Standards | ISO 2236 |
Features | Bolt Clearance Hole |
Handle Material | Alloy Steel |
Measurement Type | SAE |
Wrench Shape | L |
Tether Style | Not Tether Capable |
Insulated | No |
Head Type | Standard |
Number of Wrench Heads | 2 |
Socket Shape | 6-Point |
Non-Sparking | No |
Bolt Through Design | Yes |
Description
Socket End Wrench, Socket Size 3/8 in, Socket Shape 6-Point, SAE, Overall Length 5 5/64 in, Overall Width 5 3/32 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Gasket Cutter Kit, Heavy Duty, 36Pcs. (AX6050)
- DEWALT 4-1/2" x .250 XP tuck point blade (DW4740)
- PROTO 1/4 in Drive, 1/8" Hex SAE Socket, 6 Points (J4704)
- KIPP Star Grip, Similar To DIN 6336, D=3/8-16X40, D1= 50 H=32, External Thread, Thermoplastic Black (K0154.4A4X40)
- FACOM 9mm Drive, Metric Socket, 6, 12 Points (FM-76.9)
- FACOM 14mm Drive, Metric Socket, 6, 12 Points (FM-76.14)
- FACOM 21mm Drive, Metric Socket, 6, 12 Points (FM-76.21)
- FACOM 1/2" Drive, SAE Socket, 6 Points (FF-75.1/2)
- FACOM 10mm Drive, Metric Socket, 12 Points (FM-66A.10X11)
- FACOM 30mm Drive, Metric Socket, 6, 12 Points (FM-76.30)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" EXTRA-DEEP IM (GP2024XD)
- Facom Sockets