Shop All Insulated Sockets
This Product is Discontinued
Facom
3/8" Drive Handle SAE (Discontinued)
Mfr # FT-J.121AVSE
Zoro # G4571025
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 8 in
- Finish Chrome
- Arm Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Facom
- MFR # FT-J.121AVSE
- Zoro # G4571025
- UPC # 662679984618
- Country of Origin France
- Category Insulated Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 8 in |
Arm Length | 8" |
Tip Size | 3/8" |
Output Drive Size | 3/8" |
Description
Socket Driver, Overall Length 8 in, Drive Size 3/8 in, Alloy Steel, Chrome, Insulated, T-Handle Insulated, Handle Shape T-Handle, Insulated Yes, Ratcheting No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.