Shop All Sockets
Facom
33mm Drive, Metric Socket, 6, 12 Points
Mfr # FM-76.33
Zoro # G4822325
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 33mm
- SAE or Metric Metric
- Number of Points 6, 12
- Overall Length 13 25/64 "
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 33mm |
Overall Length | 13 25/64 " |
Socket Sizes | 33mm |
Overall Width | 13 in |
Socket Size | 33 mm |
Details
SAE or Metric | Metric |
Number of Points | 6, 12 |
Material | Alloy Steel |
Finish | Satin |
Features | Angled |
Head Style | Fixed Head |
Item | Angled Open Socket Wrench |
Measurement Type | Metric |
Handle Material | Alloy Steel |
Insulated | No |
Head Type | Standard |
Non-Sparking | No |
Number of Wrench Heads | 2 |
Wrench Shape | L |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point, 6-Point |
Bolt Through Design | Yes |
Description
Socket End Wrench, Socket Size 33 mm, Socket Shape 12-Point, 6-Point, Metric, Overall Length 13 25/64 in, Overall Width 13 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO HSS End Mill, Single, 5/8in. Dia. (07087)
- KEO Drill/Countersink Bit, 60 Deg, #1x3 L, HSS (21030)
- AMERICAN SAFETY TECHNOLOGIES Heavy Duty .025 In. 2-Notch Utility Razor Blade (C (66-0341)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4R-20)
- FACOM 19mm Drive, Metric Socket, 6, 12 Points (FM-76.19)
- FACOM 13mm Drive, Metric Socket, 6, 12 Points (FM-76.13)
- FACOM 12mm Drive, Metric Socket, 12 Points (FM-66A.12X13)
- FACOM 9/16" Drive, SAE Socket, 6, 6 Points (FF-75.9/16)
- FACOM 3/4" Drive, SAE Socket, 6 Points (FF-75.3/4)
- FACOM 21mm Drive, Metric Socket, 6, 12 Points (FM-76.21)
- WESTWARD 3/4 in Drive, 24mm 6 pt Metric Socket, 6 Points (10E320)
- Facom Sockets & Ratchets