Shop All Sockets
Facom
29mm Drive, Metric Socket, 6, 12 Points
Mfr # FM-76.29
Zoro # G4822291
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 29mm
- SAE or Metric Metric
- Number of Points 6, 12
- Overall Length 11 13/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 29mm |
Overall Length | 11 13/16 in |
Socket Sizes | 29mm |
Socket Size | 29 mm |
Details
SAE or Metric | Metric |
Number of Points | 6, 12 |
Material | Alloy Steel |
Finish | Satin |
Head Style | Fixed Head |
Item | Angled Open Socket Wrench |
Features | Angled |
Measurement Type | Metric |
Handle Material | Alloy Steel |
Insulated | No |
Wrench Shape | L |
Number of Wrench Heads | 2 |
Head Type | Standard |
Socket Shape | 12-Point, 6-Point |
Tether Style | Not Tether Capable |
Non-Sparking | No |
Bolt Through Design | Yes |
Description
Socket End Wrench, Socket Size 29 mm, Socket Shape 12-Point, 6-Point, Metric, Overall Length 11 13/16 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Satin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121000)
- HYDE Joint Knife, w/Hammer Head End, 8" W (06881)
- SATCO Socket Adapter 1 Light (77606)
- ZORO SELECT Annular Cutter, M2 HSS, 2 Dia, 1 Cut D (4THD1)
- FACOM 1/2" Drive, SAE Socket, 6 Points (FF-75.1/2)
- FACOM 17mm Drive, Metric Socket, 6, 12 Points (FM-76.17)
- FACOM 10mm Drive, Metric Socket, 12 Points (FM-66A.10X11)
- FACOM 3/4" Drive, SAE Socket, 6 Points (FF-75.3/4)
- FACOM 16mm Drive, Metric Socket, 6, 12 Points (FM-76.16)
- FACOM 3/8" Drive, SAE Socket, 6 Points (FF-75.3/8)
- PROTO 3/4 in Drive, 36mm Triple Square Metric Socket, 12 Points (J5536M)
- Facom Sockets