Shop All Insulated Tool Sets
Facom
28 Piece 1000V VSE Set
Mfr # FC-2185C.VSE
Zoro # G4554523
product price: $1,095.99
/ea
Free Shipping & Returns
$1,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Includes Modular Storage Plastic Carrying Case, Pair Leather Gloves Size-9
- Insulated / Uninsulated Insulated
- Number of Pieces 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Facom
- MFR # FC-2185C.VSE
- Zoro # G4554523
- UPC # 662679983871
- Country of Origin France
- Category Insulated Tool Sets
Dimensions
Drive Size | 1/4" |
Tool Storage Depth | 13 in |
Tool Storage Width | 17 1/2 in |
Tool Storage Height | 7 1/4 in |
Drive Size1 | 1/4 in |
Description
Insulated Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size 1/4 in, Number of Pieces 27, Pliers Included Diagonal Cutting, Flat Nose, Half round, Linemans, Screwdrivers, Keys, and Bits Included (2) Phillips Screwdrivers, (4) Slotted Screwdrivers, Sockets, Drive Tools, and Accessories Included (1) Accessory, (1) Drive Tool, (3) Socket Bits, (5) Sockets, Wrenches Included Adjustable Wrenches, Cutting Tools Included None, Plumbing Tools Included None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x3)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- KAPRO 308 Aluminum Straight Edge - 1/16" 48" (308-48)
- VEGA Impact Socket, 3/8 Sq Dr TORx(R) E-10 (2TE101)
- FACOM Insulated Socket Wrench Set, 12 pc. (FC-S.400AVSE)
- FACOM Insulated Socket Wrench Set, 17 pc. (FC-J.401AVSE)
- FACOM Insulated Tool Set, 39 pc. (FC-2184C.VSE)
- KNIPEX 10 pc Insulated Tool Set, Includes Pliers and Screwdrivers, SAE (9K 98 98 31 US)
- WIHA Insulated Tool Set, 14 pc. (32192)
- WIHA Insulated Master Electricians Set 54Pcs (32937)
- WIHA 80 pc Insulated Tool Set, SAE, Rolling Tool Case (32800)
- Facom Insulated Tool Sets