Shop All Sockets
Facom
21mm Drive, Metric Socket, 6, 12 Points
Mfr # FM-76.21
Zoro # G5082086
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 21mm
- SAE or Metric Metric
- Number of Points 6, 12
- Overall Length 8 45/64 "
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 21mm |
Overall Length | 8 45/64 " |
Socket Sizes | 21mm |
Socket Size | 21 mm |
Overall Width | 1 13/64 in |
Details
SAE or Metric | Metric |
Number of Points | 6, 12 |
Material | Alloy Steel |
Finish | Satin |
Item | Angled Open Socket Wrench |
Features | Angled |
Head Style | Fixed Head |
Measurement Type | Metric |
Handle Material | Alloy Steel |
Socket Shape | 12-Point, 6-Point |
Insulated | No |
Tether Style | Not Tether Capable |
Number of Wrench Heads | 2 |
Wrench Shape | L |
Head Type | Standard |
Non-Sparking | No |
Bolt Through Design | Yes |
Description
Socket End Wrench, Socket Size 21 mm, Socket Shape 12-Point, 6-Point, Metric, Overall Length 8 45/64 in, Overall Width 1 13/64 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Satin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 5/32in, Carbide (HC2001)
- CENTURY DRILL & TOOL Cobalt 135 Deg. Jobber Length Drill Bit, Drill Bit Size: 7/32" (26214)
- PROTO 1/4" Torx® Hex Insert Bit - T20 (J60512)
- ALLWAY Blade Single Edge Dispenser (SEB100AD)
- FACOM 1/2" Drive, SAE Socket, 6 Points (FF-75.1/2)
- FACOM 3/4" Drive, SAE Socket, 6 Points (FF-75.3/4)
- FACOM 7/16" Drive, SAE Socket, 6 Points (FF-75.7/16)
- FACOM 30mm Drive, Metric Socket, 6, 12 Points (FM-76.30)
- FACOM 16mm Drive, Metric Socket, 6, 12 Points (FM-76.16)
- FACOM 19mm Drive, Metric Socket, 6, 12 Points (FM-76.19)
- CAPRI TOOLS 3/8 in Drive 1/4 in 6-Point SAE Deep Socket (1-2378)
- Facom Sockets & Ratchets